Shop All Ball Valves
Keckley
3/4" FNPT Carbon Steel Ball Valve Inline
Mfr # BVS3THFCSAGSL-075
Zoro # G6136895
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Handle Material 300 Stainless Steel
- Stem Material 316 stainless steel
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS3THFCSAGSL-075
- Zoro # G6136895
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.3 in |
Handle Length | 5.6 in |
Connection Size - Side 1 | 3/4 in |
Handle Height | 3 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Ball Opening Size | 0.75 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,705 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size (K-1117210)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM Liner (CL223E 6)
- ZORO SELECT 1/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB16)
- HARVEY Wax Ring Toilet Thick (001115-24)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-025)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-100)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-300)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-025)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- BUYERS PRODUCTS 1 Inch Brass Body Ball Valve (HBV100)
- Keckley Valves