Shop All Check Valves
Keckley
3" Wafer Check Valve
Mfr # 3CW2R-36-36336
Zoro # G3819319
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material Cast Stainless Steel
- Size 3"
- Max. Pressure 275 psi @ 100 Degrees F
- Width 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 3CW2R-36-36336
- Zoro # G3819319
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Width | 3-1/8" |
Length | 5-3/4" |
Details
Body Material | Cast Stainless Steel |
Max. Pressure | 275 psi @ 100 Degrees F |
Item | Wafer Check Valve |
Product Type | Wafer Check Vlv,316SS Seat,3" |
Description
Wafer Check Vlv,316SS Seat,3 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- KECKLEY 8" Cast Iron Wafer Check Valve (DD1F-CI-34136-800)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- KECKLEY 2" Globe Check Valve, Length: 6-1/4" (2CG1F-CI-B2334)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- KECKLEY 8" Globe Check Valve, Length: 14" (8CG3R-CI-B2334)
- ZORO SELECT 3" NPT Bronze Swing Check Valve (10F297)
- Keckley Check Valves