Shop All Y & Basket Strainers
Keckley
3", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Mfr # 31THY-BC045P34-FTI-F
Zoro # G1613276
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Bronze
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 31THY-BC045P34-FTI-F
- Zoro # G1613276
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Length | 10-1/8" |
Height | 10 1/8 in |
Screen Size | 0.046 in |
Port 2 Connection Size | 3 in |
Port 1 Connection Size | 3 in |
Port 3 Connection Size | 1/2 in |
Perforated Screen Size | 0.046 in |
Description
Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 200 psi, Length 10 1/8 in, Height 10 1/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.046 in, Housing Material Bronze, Class 125, Cv Flow Factor 161.3 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG, Maximum Temperature 450 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 3 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve, Water Closet Sensor, 1.6 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6200-WS1-LL)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- SWIFT GREEN FILTERS SGF 517 Replacement for 3M CFS517 by Swift Green Filters (SGF-517)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- KECKLEY 1", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (11SJY-BCM20M34-FTI-E)
- KECKLEY 3", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (31SJY-BC045P34-FTI-E)
- KECKLEY 1-1/4", Threaded, Carbon Steel, Y Strainer (11/45THY-CS045P34-GTI-SB7)
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- KECKLEY 2-1/2", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (21/22RFY-CS045P34-GBI-SA7)
- KECKLEY 1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (1/21THY-BCM20M34-FTI-F)
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 3/4)
- Keckley Y & Basket Strainers