Shop All Check Valves
Keckley
3" Stainless Steel Wafer Check Valve
Mfr # DD2R-36-364IX-300
Zoro # G1612235
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Size 3"
- Cracking Pressure 1.046 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD2R-36-364IX-300
- Zoro # G1612235
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Length | 2 7/8 in |
Pipe or Tube Size - Check Valves | 3 in |
Overall Height | 2 7/8 in |
Width | 5 3/8 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material Inconel X-750
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SGW2607-430553)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1220X50)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (BA-475BMS 2)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - WHITE (209661)
- KECKLEY 2" Wafer Check Valve, Body Material: Cast Stainless Steel (2CW2R-36-36336)
- KECKLEY 2" Globe Check Valve, Body Material: Cast Stainless Steel (2CG2R-36-36336)
- KECKLEY 8" Globe Check Valve, Length: 14" (8CG3R-CI-B2334)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- JOMAR VALVE 2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- Keckley Check Valves