Shop All Ball Valves
Keckley
3" NPT Stainless Steel Ball Valve Inline
Mfr # BVS2THFSSRGSL-300
Zoro # G1612600
original price:
$777.99
15% off
new price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Material 316 stainless steel
- Seat Material RPTFE
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2THFSSRGSL-300
- Zoro # G1612600
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 7.2 in |
Connection Size - Side 1 | 3 in |
Handle Height | 5.4 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Handle Length | 13.9 in |
Ball Opening Size | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Faucet Cart H/C For Ob (RP 22010AC)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- ELKAY Sink, 18 Ga, SS, 48x22x7.625"Dbl, Top (ILR4822L1)
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- KECKLEY 1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-050)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-038)
- KECKLEY 4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-400)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS3THRSSAGSL-038)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- LEGEND VALVE 2" P-200 NO LEAD LEGEND-PRESS (101-008NL)
- Keckley Ball Valves