Shop All Check Valves
Keckley
3" Globe Check Valve
Mfr # 3CG1F-CI-B2334
Zoro # G3819632
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F
- Width 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 3CG1F-CI-B2334
- Zoro # G3819632
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Width | 7-1/2" |
Length | 7-1/2" |
Size | 3" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 200 psi @ 150 Degrees F |
Item | Globe Check Valve |
Product Type | Globe Check Valv,Cast Iron,B62 Seat,3" |
Description
Globe Check Valv,Cast Iron,B62 Seat,3 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332618800)
- BE PRESSURE SUPPLY 1-1/2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.112)
- T&S BRASS Hose, Pre-Rinse , 96", Leadfree (B-0096-H)
- DIXON 2" Male Adapter SS Spool Adapter (200-AA-SS)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- KECKLEY 4" Wafer Check Valve, Body Material: Cast iron (4CW1F-CI-B2334)
- KECKLEY 2" Wafer Check Valve (2CW2R-CS-36336)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- KECKLEY 2" Wafer Check Valve (2CW1F-CI-B2334)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Y Check Valve (1509Y 1 1/2)
- Keckley Valves