Shop All Ball Valves
Keckley
3" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF2RF4FSSRGSL-300
Zoro # G6136037
product price: $1,642.99
/ea
Free Shipping & Returns
$1,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Material 300 Stainless Steel
- Stem Type Blowout Proof
- Ball Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF2RF4FSSRGSL-300
- Zoro # G6136037
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 11.12 in |
Connection Size - Side 2 | 3 in |
Handle Length | 15.94 in |
Nominal Valve Size | 3 in |
Handle Height | 6.23 in |
Ball Opening Size | 3 in |
Connection Size - Side 1 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve, 1/2 In. (12-600XL)
- ZORO SELECT Coupling, 3/4 In, FPT x FPT (650133 3/4)
- KOHLER Lift Knob Assembly (1189940-BN)
- KOHLER Tank Handle, For Toilets (1142713-CP)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-150)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-100)
- KECKLEY 2-1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-250)
- KECKLEY 2-1/2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-250)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-025)
- BONOMI Ball Valve, Mini Brass, Male X Female, 3/4" (383M-3/4)
- Keckley Ball Valves