Shop All Ball Valves
Keckley
3" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF1RF4RSSRGSL-300
Zoro # G1613197
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range -50 Degrees to 500 Degrees F
- Max. Steam Pressure 250 psi WSP
- Connection Type Flanged x Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF1RF4RSSRGSL-300
- Zoro # G1613197
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 11.12 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Ball Opening Size | 2.31 in |
Handle Height | 5.73 in |
Handle Length | 10.02 in |
Connection Size - Side 2 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, CXC, 3/4" (JF-100S)
- HONEYWELL Am102-Us-1Lf 1" Union Sweat (AM102-US-1)
- KOHLER Piston Assembly (1056875)
- 3M AQUA-PURE Quick Connect Filter, 1.5 gpm, 0.5 Micron, 3.188" O.D., 11 57/64 in H (5610428)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-200)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-600)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-600)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-025)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77C20401A)
- Keckley Ball Valves