Shop All Ball Valves
Keckley
3" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF2RF4FCSRGSL-300
Zoro # G6136098
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Port Full
- Temp. Range -20 Degrees to 500 Degrees F
- Ball Valve Basic Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF2RF4FCSRGSL-300
- Zoro # G6136098
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 11.12 in |
Connection Size - Side 2 | 3 in |
Ball Opening Size | 3 in |
Handle Length | 15.94 in |
Handle Height | 6.23 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 740 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- ZORO SELECT 3/4" MNPT 316 SS Hex Socket Plug (60SP112N034)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- THRIFCO PLUMBING 1/2 90 Street Elbow Stainless Steel, Packaged (9017041)
- KECKLEY 1" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-100)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-400)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-200)
- KECKLEY 3/4" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-075)
- KECKLEY 1/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-025)
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- PROLINE SERIES Ball Valve, Fp 600, Ips 3/4" PK15 (107-404NL)
- Keckley Valves