Shop All Ball Valves
Keckley
3" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF2RF2FCSRGSL-300
Zoro # G6136238
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Body Seal Material Graphite
- Ball Valve Basic Body Material Carbon Steel
- Temp. Range -20 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF2RF2FCSRGSL-300
- Zoro # G6136238
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 8 in |
Connection Size - Side 1 | 3 in |
Handle Length | 15.94 in |
Ball Opening Size | 3 in |
Nominal Valve Size | 3 in |
Handle Height | 6.81 in |
Connection Size - Side 2 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN O-Ring Kit (141025)
- ZORO SELECT 1/4" Low Lead Brass Male Coupling (700068-0404)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 11)
- JOMAR VALVE 2-1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-200)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-200)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-600)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-600)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- KECKLEY 2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-200)
- CHEMTROL 3/4" FNPT Kynar Ball Valve Inline (T65TB-V 3/4)
- Keckley Valves