Shop All Ball Valves
Keckley
3" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF1RF2RCSRGSL-300
Zoro # G1612689
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Ball Valve Product Group Manual
- Port Standard
- Compliance ASME B16.34, API 608, API 607 6th Edition Fire-Safe, NACE MR0175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF1RF2RCSRGSL-300
- Zoro # G1612689
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 8 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Handle Height | 5.73 in |
Handle Length | 10.02 in |
Connection Size - Side 1 | 3 in |
Ball Opening Size | 2.31 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108XK)
- AMERICAN STANDARD Sensor Serin Wall-mnt Trm, Brushed Nickel (T06B.305.295)
- ZORO SELECT Steel Bushing 3/8X1/4 In, 150, PK10 (5RLD2)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Globe Valve (31411030)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-200)
- KECKLEY 6" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-600)
- KECKLEY 2-1/2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-250)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-200)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 3-Way Ball Valve (FSBBV334)
- Keckley Valves