Shop All Check Valves
Keckley
3" Cast Iron Wafer Check Valve
Mfr # DD1F-CI-34136-300
Zoro # G1613075
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material Cast iron
- Compliance ASME B16.1, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
- Connection Type - Check Valves Flanged Wafer x Flanged Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # DD1F-CI-34136-300
- Zoro # G1613075
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Overall Height | 2 1/4 in |
Pipe or Tube Size - Check Valves | 3 in |
Length | 2 1/4 in |
Width | 5 3/8 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 3 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 150 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Stainless Steel, Flow - Valves 170 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 125756BN (125756BN)
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 15" Corrugated in Polished Brass (D105K15X-01)
- SIGNET Paddlewheel Repair Kit, Blue Cap (3-2536.321-1)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- KECKLEY 3" Stainless Steel Wafer Check Valve (DD2R-36-364IX-300)
- KECKLEY 2" Wafer Check Valve (2CW2R-CS-36336)
- KECKLEY 3" Wafer Check Valve (3CW2R-CS-36336)
- KECKLEY 6" Globe Check Valve, Length: 10-1/2" (6CG1F-CI-B2334)
- KECKLEY 6" Globe Check Valve, Body Material: Cast iron (6CG3R-CI-B2334)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-20)
- Keckley Valves