Shop All Check Valves
Keckley
2" Wafer Check Valve, Body Material: Cast Stainless Steel
Mfr # 2CW2R-36-36336
Zoro # G3819203
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Cast Stainless Steel
- Size 2"
- Width 2-5/8"
- Max. Pressure 275 psi @ 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 2CW2R-36-36336
- Zoro # G3819203
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Width | 2-5/8" |
Length | 4-1/4" |
Details
Body Material | Cast Stainless Steel |
Item | Wafer Check Valve |
Max. Pressure | 275 psi @ 100 Degrees F |
Description
Wafer Check Vlv,316SS Seat,2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spray Hose Seal, Faucet, For Use w/2TGX4 (M962368-0070A)
- ZORO SELECT Strut Clamp, 1/2 In, Chromate Plated Steel (22FP65)
- B & K STZ Industries 1/2 in. MIP each X 3/8 in. D FIP Black Malleable Iron Hex Bushing (310UPB-1238)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve 3-Way (1PZA5)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- KECKLEY 3" Globe Check Valve, Max. Pressure: 500 psi @ 150 Degrees F (3CG3R-CI-B2334)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 3" Stainless Steel Wafer Check Valve (DD2R-36-364IX-300)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- KECKLEY 3" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-300)
- Keckley Valves