Shop All Check Valves
Keckley
2" Wafer Check Valve
Mfr # 2CW1F-CI-B2334
Zoro # G3818950
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Cast iron
- Size 2"
- Width 2-5/8"
- Max. Pressure 200 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 2CW1F-CI-B2334
- Zoro # G3818950
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Width | 2-5/8" |
Length | 4-1/4" |
Details
Body Material | Cast iron |
Item | Wafer Check Valve |
Max. Pressure | 200 psi @ 150 Degrees F |
Product Type | Wafer Check Vlv,Cast Iron,B62 Seat,2" |
Description
Wafer Check Vlv,Cast Iron,B62 Seat,2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P551)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-08-SS)
- AMERICAN STANDARD Studio Tub Walls 60X32 ArcWht (2946BW.011)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (SL075-45)
- KECKLEY 6" Cast Iron Wafer Check Valve (DD1F-CI-34136-600)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- KECKLEY 10" Wafer Check Valve, Body Material: Cast iron (10CW1F-CI-B2334)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 12" Cast Iron Wafer Check Valve (DD1F-CI-34136-912)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- Keckley Check Valves