Shop All Check Valves
Keckley
2" Stainless Steel Wafer Check Valve
Mfr # DD2R-36-364IX-200
Zoro # G1612418
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Flow Design Single
- Cracking Pressure 1.046 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # DD2R-36-364IX-200
- Zoro # G1612418
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Length | 2 3/8 in |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 2 3/8 in |
Width | 4 1/8 in |
Size | 2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 2 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material Inconel X-750
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA LASCO 205180BC Pipe Nipple, 12 in, PVC, SCH 80 Schedule, 18 in L (P-12-18)
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- B & K FLOOR FLANGE BLACK 2"" (521-608BG)
- PARKER 1/8" CPI x FNPT Brass Connector (2-2 GBZ-B)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- KECKLEY 6" Stainless Steel Wafer Check Valve (DD2R-36-364IX-600)
- KECKLEY 2" Globe Check Valve, Body Material: Cast Stainless Steel (2CG2R-36-36336)
- KECKLEY 10" Cast Iron Wafer Check Valve (DD1F-CI-34136-910)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- KENNEDY VALVE 6" FLANGED SWING CHECK VALVE 175 PSI (7000361146)
- Keckley Valves