Shop All Ball Valves
Keckley
2" NPT Stainless Steel Ball Valve Inline
Mfr # BVS2THFSSRGSL-200
Zoro # G1612969
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Connection Type FNPT x FNPT
- Max. Pressure 2160 psi CWP
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2THFSSRGSL-200
- Zoro # G1612969
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 4.8 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Handle Length | 7.8 in |
Ball Opening Size | 2 in |
Handle Height | 4.4 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CM240)
- KOHLER Highline Toilet Bowl With Pressure Lite Flush Technology (4304-7)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Male Run Tee (231-4-2)
- LEGEND VALVE 1/2 NL 1960 x FIP DROP EAR TEE (302-240NL)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-038)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- KECKLEY 4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-400)
- KECKLEY 2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-200)
- KECKLEY 1" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-100)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-100)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-150G)
- Keckley Ball Valves