Shop All Ball Valves
Keckley
2" FNPT Carbon Steel Ball Valve Inline
Mfr # BVS2THFCSRGSL-200
Zoro # G6136971
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Connection Type FNPT x FNPT
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2THFCSRGSL-200
- Zoro # G6136971
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 4.8 in |
Connection Size - Side 1 | 2 in |
Ball Opening Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 7.8 in |
Handle Height | 4.4 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,220 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHVBCP)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT20012S)
- MILWAUKEE VALVE Gate Valve, 2 In., Low Lead Brass (UP667 2)
- KECKLEY 3/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-075)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-125)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-050)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- SMITH-COOPER Ball Valve, 3", 316, FP 1000, 2pcs (4373000690)
- Keckley Ball Valves