Shop All Ball Valves
Keckley
2" FNPT Carbon Steel Ball Valve Inline
Mfr # BVM3THRCSRGSL-200
Zoro # G6136588
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Handle Material 300 Stainless Steel
- Body Seal Material Graphite
- Temp. Range -20 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVM3THRCSRGSL-200
- Zoro # G6136588
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 5 in |
Nominal Valve Size | 2 in |
Ball Opening Size | 1.5 in |
Handle Length | 7.5 in |
Connection Size - Side 1 | 2 in |
Handle Height | 3.9 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic Cartridge For Moen 1225 (C1776TS)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP480821W-PK10)
- JONES STEPHENS Dual Check Backflow Preventer, 1", No lead (B59002LF)
- DANCO SEAT/SPRINGS DELTA 50PK (30300)
- KECKLEY 1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-050)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-200)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-075)
- KECKLEY 1" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-100)
- KECKLEY 1-1/2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-150)
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A00P 1/4)
- Keckley Ball Valves