Shop All Ball Valves
Keckley
2" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF2RF4FSSRGSL-200
Zoro # G6136046
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Type Blowout Proof
- Stem Material 316 Stainless Steel
- Max. Steam Pressure 250 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF2RF4FSSRGSL-200
- Zoro # G6136046
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 8.5 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Ball Opening Size | 2 in |
Handle Length | 10.02 in |
Handle Height | 5.3 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- JONES STEPHENS Brass, Countersunk, Extension Cover (P54200)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 316SS (CN10S6)
- WATTS Double Check Valve, Watts709, 6in, 16inH (LF709-NRS)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-100)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-600)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-300)
- KECKLEY 2-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-250)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-125)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (PP4VUC4-MG)
- Keckley Valves