Shop All Ball Valves
Keckley
2" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF1RF4RSSRGSL-200
Zoro # G1613285
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range -50 Degrees to 500 Degrees F
- Handle Type Locking Lever
- Compliance API 607 6th Edition Fire-Safe, API 608, ASME B16.34, NACE MR0175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF1RF4RSSRGSL-200
- Zoro # G1613285
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 8.5 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 10.02 in |
Ball Opening Size | 1.5 in |
Handle Height | 4.61 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEU2)
- VIEGA Viega ProPress tee, 2" x 2" x 2" (77477)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1/2X3/4X1/2)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-600)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-300)
- KECKLEY 1-1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-150)
- KECKLEY 3/8" FNPT Stainless Steel Ball Valve Inline (BVS6THRSSPGSL-038)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-200)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- ZORO SELECT 1-1/2" FNPT x MNPT Brass Ball Valve Inline (107-327)
- Keckley Valves