Shop All Ball Valves
Keckley
2" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF1RF2RSSRGSL-200
Zoro # G1613556
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Pressure 275 psi CWP
- Features ISO Mounting Pad
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF1RF2RSSRGSL-200
- Zoro # G1613556
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 7 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 4.61 in |
Ball Opening Size | 1.5 in |
Handle Length | 10.02 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Lubricator Full-Size Series, Sight Feed, 8 (236) Polycarbonate Bowl, 1/2" NPT (5111B4008)
- HAYWARD FLOW CONTROL Relief Valve, 2", CPVC/EPDM, Adjustable 5-75 psi, Threaded (RV2200TE)
- ZORO SELECT Blind Flange, Flat Face, 3 in, Class 125 (BULK-PF-483)
- ZORO SELECT Ground Plug Valve, 1/4 In, 30 PSI, Brass (6829)
- KECKLEY 2-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-250)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-600)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- KECKLEY 2-1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-250)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-100)
- KECKLEY 1/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-025)
- DYNAQUIP CONTROLS 3/8" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/8)
- Keckley Ball Valves