Shop All Ball Valves
Keckley
2" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF2RF2FCSRGSL-200
Zoro # G6136256
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Ball Valve Basic Body Material Carbon Steel
- Ball Material 316 stainless steel
- Body Seal Material Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF2RF2FCSRGSL-200
- Zoro # G6136256
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 7 in |
Handle Height | 5.2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 10.02 in |
Nominal Valve Size | 2 in |
Ball Opening Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Clamp T316L SS 90 Degree Elbow (EG2C-6L4.0)
- HOME PLUS Oak Fin Bath 4 Pc Set (165 9955)
- DANCO Stem Faucet Repair Kit for Delta Delex/Peerless (24134)
- RINNAI Universal Gas Conversion Kit - NG or LP (I-Series) (803000040)
- KECKLEY 2-1/2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-250)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- KECKLEY 1" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-100)
- KECKLEY 2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-200)
- KECKLEY 2-1/2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-250)
- KECKLEY 6" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-600)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-07)
- Keckley Valves