Shop All Ball Valves
Keckley
2" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF1RF2RCSRGSL-200
Zoro # G1612829
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Port Standard
- Body Seal Material Graphite
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF1RF2RCSRGSL-200
- Zoro # G1612829
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 7 in |
Connection Size - Side 1 | 2 in |
Ball Opening Size | 1.5 in |
Handle Length | 10.02 in |
Handle Height | 4.61 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cored Plug, MNPT, 1/2" Pipe Size (6RCU9)
- ZORO SELECT Brass Cap, FNPT, 1/4" Pipe Size (6AYZ3)
- SWIFT GREEN FILTERS Replacement for 3M Aqua Pure C-CS-FF by Swift Green Filters (SGF-CSFF)
- DOMINION COMMERCIAL FAUCETS Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (77-9109)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-300)
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- KECKLEY 2-1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-250)
- KECKLEY 3" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-300)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-050)
- FIROMATIC B104Cf 3/8" Flare X 1/4" Npt(M) (B104CF)
- Keckley Valves