Shop All Check Valves
Keckley
2" Carbon Steel Wafer Check Valve
Mfr # DD2R-CS-361IX-200
Zoro # G1612086
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material Carbon Steel
- Flow Design Single
- Max. Water Pressure 285 psi @ 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD2R-CS-361IX-200
- Zoro # G1612086
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Pipe or Tube Size - Check Valves | 2 in |
Width | 4 1/8 in |
Overall Height | 2 3/8 in |
Length | 2 3/8 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 2 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2157EPORB)
- SPEAKMAN Eyewash Speakman Bullhorn Outlet (RPG05-0748)
- ANVIL 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089008)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4SG)
- KECKLEY 6" Globe Check Valve, Body Material: Cast iron (6CG3R-CI-B2334)
- KECKLEY 8" Globe Check Valve, Length: 14" (8CG3R-CI-B2334)
- KECKLEY 8" Globe Check Valve, Length: 12" (8CG2R-CS-36336)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- KECKLEY 10" Cast Iron Wafer Check Valve (DD1F-CI-34136-910)
- LEGEND VALVE 1-1/2 P451 NO LEAD PRESS CHECK (105-007NL)
- Keckley Check Valves