Shop All Check Valves
Keckley
2-1/2" Wafer Check Valve, Width: 2-7/8"
Mfr # 21/2CW1F-CI-B2334
Zoro # G3818987
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Cast iron
- Length 5"
- Width 2-7/8"
- Max. Pressure 200 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 21/2CW1F-CI-B2334
- Zoro # G3818987
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Length | 5" |
Width | 2-7/8" |
Size | 2 1/2" |
Details
Body Material | Cast iron |
Item | Wafer Check Valve |
Max. Pressure | 200 psi @ 150 Degrees F |
Description
Wafer Check Vlv,B62 Seat,2-1/2 In.,CI
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Wireless Module (RWM200)
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (GECR2521R2)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- KECKLEY 4" Globe Check Valve, Length: 9-1/8" (4CG4R-36-36336)
- KECKLEY 6" Globe Check Valve, Connection Type: Flanged (6CG2R-36-36336)
- KECKLEY 2" Wafer Check Valve, Body Material: Cast Stainless Steel (2CW2R-36-36336)
- KECKLEY 3" Wafer Check Valve (3CW2R-CS-36336)
- KECKLEY 6" Globe Check Valve, Length: 10-1/2" (6CG1F-CI-B2334)
- KECKLEY 2-1/2" Globe Check Valve, Length: 7-5/8" (21/2CG3R-CI-B2334)
- JOMAR VALVE 1-1/4" NPT Brass Horizontal Check Valve (T-501)
- Keckley Check Valves