Shop All Check Valves
Keckley
2-1/2" Wafer Check Valve, Length: 5"
Mfr # 21/2CW2R-36-36336
Zoro # G3819407
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Cast Stainless Steel
- Max. Pressure 275 psi @ 100 Degrees F
- Width 2-7/8"
- Size 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 21/2CW2R-36-36336
- Zoro # G3819407
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Width | 2-7/8" |
Size | 2 1/2" |
Length | 5" |
Details
Body Material | Cast Stainless Steel |
Max. Pressure | 275 psi @ 100 Degrees F |
Item | Wafer Check Valve |
Description
Wafer Check Vlv,316SS Seat,2-1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22P,2836-20)
- WINGITS CRESCENT Cover Plates, PR (BCSR-CHM)
- T&S BRASS Cartridge, Cerama , Lh, Cold (011617-25)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- KECKLEY 6" Globe Check Valve, Connection Type: Flanged (6CG2R-36-36336)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- KECKLEY 2" Wafer Check Valve (2CW2R-CS-36336)
- KECKLEY 3" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-300)
- SHARPE VALVES Check Valve, 4.37 in Overall L (4371001240)
- Keckley Check Valves