Shop All Check Valves
Keckley
2-1/2" Stainless Steel Wafer Check Valve
Mfr # DD2R-36-364IX-250
Zoro # G1612199
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Size 2 1/2"
- Mounting Orientation - Check Valves Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD2R-36-364IX-250
- Zoro # G1612199
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2 1/2" |
Overall Height | 2-5/8" |
Width | 4-7/8" |
Pipe or Tube Size - Check Valves | 2-1/2" |
Length | 2-5/8" |
Pipe or Tube Size | 2 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 2 1/2 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAZE HEATER Spacio Innovations Calmat Plus Electronic Anti-Scale & Rust Water Treatment System (SP461060)
- THRIFCO PLUMBING 1-1/4 X 1 Hex Bushing Stainless Steel, Bulk (8918068)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (013306-0020A)
- KOHLER Fill Valve Assembly (1013282)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- KECKLEY 2-1/2" Globe Check Valve, Max. Pressure: 200 psi @ 150 Degrees F (21/2CG1F-CI-B2334)
- KECKLEY 2" Wafer Check Valve (2CW2R-CS-36336)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- KECKLEY 5" Cast Iron Wafer Check Valve (DD1F-CI-34136-500)
- BONOMI 3/4" NPT Stainless Steel Spring Check Valve (S800-3/4)
- Keckley Check Valves