Shop All Y & Basket Strainers
Keckley
2-1/2", Socket Weld, Carbon Steel, Y Strainer
Mfr # 21/25SWY-CS045P34-GTI-SB7
Zoro # G1612655
original price:
$798.26
5% off
new price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2-1/2"
- Connection Type Socket Weld
- Screen Material 304 Stainless Steel
- Housing Material Carbon Steel
- Max. Pressure 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 21/25SWY-CS045P34-GTI-SB7
- Zoro # G1612655
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2-1/2" |
Length | 12" |
Height | 12 in |
Screen Size | 0.062 in |
Port 1 Connection Size | 2 1/2 in |
Perforated Screen Size | 0.062 in |
Port 2 Connection Size | 2 1/2 in |
Port 3 Connection Size | 1 1/4 in |
Description
Y Strainer, Pipe Size 2 1/2 in, Maximum Pressure at 100 deg F 1,480 psi, Length 12 in, Height 12 in, Blow Off Port 1 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Carbon Steel, Class 600, Cv Flow Factor 129.7 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 1,480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP, Maximum Temperature 838 Degrees F, Micron Rating 1,143 micron, Port 1 Connection Size 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 7" Tub Spout in Polished Chrome (E507-1F-26)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (W230240)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip PVC Cap (PVC 02116 1000)
- KECKLEY 12", Flanged, Cast iron, Basket Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (121FFS-CI125P34-FBI-GFV)
- KECKLEY 1", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11THS-CI062P34-BOKI-KT7)
- KECKLEY 3/8", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/81THS-CI062P34-BOKI-KT7)
- KECKLEY 1", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (13THY-CIM20M34-FTI-B7)
- KECKLEY 5", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFY-CI125P34-FBI-A7)
- KECKLEY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (31FFY-CI062P34-FBI-A7)
- ZORO SELECT 3/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H624)
- Keckley Y & Basket Strainers