Shop All Ball Valves
Keckley
2-1/2" Socket Carbon Steel Ball Valve Inline
Mfr # BVM3SWRCSRGSL-250
Zoro # G6136649
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Compliance ASME B16.34 Class 800, NACE MR0175
- Max. Steam Pressure 250 psi WSP
- Handle Type Locking Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVM3SWRCSRGSL-250
- Zoro # G6136649
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 6.9 in |
Ball Opening Size | 2 in |
Connection Size - Side 1 | 2 1/2 in |
Handle Height | 5.3 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Length | 11.7 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (518-AC21810)
- JOMAR VALVE 3" NPT Brass Horizontal Check Valve (T-501)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1/4 in Pipe Size (8320G184MS)
- KECKLEY 1/2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-050)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-125)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-075)
- KECKLEY 2-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-250)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-600)
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- Keckley Ball Valves