Shop All Check Valves
Keckley
2-1/2" Globe Check Valve, Max. Pressure: 200 psi @ 150 Degrees F
Mfr # 21/2CG1F-CI-B2334
Zoro # G3819547
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Body Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 21/2CG1F-CI-B2334
- Zoro # G3819547
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Width | 7" |
Size | 2 1/2" |
Length | 7" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 200 psi @ 150 Degrees F |
Item | Globe Check Valve |
Description
Globe Check Valve,B62 Seat,2-1/2 In.,CI
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM050SHM120)
- KOHLER Pitch Transfer Valve Trim (T97091-4-BN)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- EVERFLOW 1/4" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1438)
- KECKLEY 8" Globe Check Valve, Length: 13-1/2" (8CG1F-CI-B2334)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- KECKLEY 6" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-600)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV110)
- Keckley Check Valves