Shop All Check Valves
Keckley
2-1/2" Globe Check Valve, Length: 7-5/8"
Mfr # 21/2CG3R-CI-B2334
Zoro # G3819599
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Body Material Cast iron
- Length 7-5/8"
- Max. Pressure 500 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 21/2CG3R-CI-B2334
- Zoro # G3819599
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Length | 7-5/8" |
Size | 2 1/2" |
Width | 7-1/2" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 500 psi @ 150 Degrees F |
Item | Globe Check Valve |
Description
Globe Check Valve,B62 Seat,2-1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-68)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7150101)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- PARKER Filter Bag, Felt, PP, 80 gpm, 50m, PK10 (G1P50-Q)
- KECKLEY 4" Wafer Check Valve, Length: 7" (4CW2R-36-36336)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- KECKLEY 2-1/2" Wafer Check Valve, Width: 2-7/8" (21/2CW1F-CI-B2334)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2", PVC/EPDM (WCV1200E)
- Keckley Check Valves