Shop All Ball Valves
Keckley
2-1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # BVM3THRSSRGSL-250
Zoro # G6136509
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range -50 Degrees to 500 Degrees F
- Compliance ASME B16.34 Class 800, NACE MR0175
- Valve Structure 3-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVM3THRSSRGSL-250
- Zoro # G6136509
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 6.9 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Length | 11.7 in |
Nominal Valve Size | 2 1/2 in |
Handle Height | 5.3 in |
Ball Opening Size | 2 in |
Connection Size - Side 1 | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTCR-4-2)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4S-CP)
- PURLOGIX Water Cooler Filter, Sed, (PL1100-0001)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-050)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-600)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-400)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS3THRSSAGSL-038)
- KECKLEY 2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-200)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-200)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-87)
- Keckley Valves