Shop All Ball Valves
Keckley
2-1/2" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF1RF2RSSRGSL-250
Zoro # G1613066
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range -50 Degrees to 500 Degrees F
- Stem Type Blowout Proof
- Features ISO Mounting Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF1RF2RSSRGSL-250
- Zoro # G1613066
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 7.5 in |
Connection Size - Side 2 | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Ball Opening Size | 2 in |
Handle Height | 5.35 in |
Nominal Valve Size | 2 1/2 in |
Handle Length | 10.02 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008P)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- ZURN Repair Kit, Reduce Valve, 2-1/2 In (RK212-500XL)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-600)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-200)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-100)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-200)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-400)
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- APOLLO VALVES Ball Valve with access port (V34504)
- Keckley Valves