Shop All Ball Valves
Keckley
2-1/2" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF2RF2FCSRGSL-250
Zoro # G6136247
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Valve Structure 2-Piece
- Standards API 608, API 607 Edition Fire Test Approved
- Connection Type Flanged x Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF2RF2FCSRGSL-250
- Zoro # G6136247
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 7.5 in |
Handle Length | 15.94 in |
Connection Size - Side 2 | 2 1/2 in |
Ball Opening Size | 2.5 in |
Handle Height | 6.12 in |
Connection Size - Side 1 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Single Hole Wrap Strap, 1 1/2 In, PK5 (1070150EG)
- INTERSTATE PNEUMATICS 3/4 Inch NPT Male x 3/8 Inch NPT Female Brass Hex Bushing (FB906)
- ZURN 0.125 gpf, Manual Flush Valve, 3/4 in IPS Inlet (Z6003PL-ULF-YK)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-200)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-150)
- KECKLEY 3/4" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-075)
- KECKLEY 1-1/4" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-125)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 3/4", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2075ASTV0Z00)
- Keckley Ball Valves