Shop All Ball Valves
Keckley
2-1/2" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF1RF2RCSRGSL-250
Zoro # G1612935
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Connection Type Flanged x Flanged
- Stem Material 316 stainless steel
- Ball Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF1RF2RCSRGSL-250
- Zoro # G1612935
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 7.5 in |
Handle Height | 5.35 in |
Connection Size - Side 2 | 2 1/2 in |
Ball Opening Size | 2 in |
Connection Size - Side 1 | 2 1/2 in |
Handle Length | 10.02 in |
Nominal Valve Size | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Temperature Control Handle Chr (47786000)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW5)
- CHICAGO FAUCET LH Slo-Comp. Cartridge (217-XTLHJKABNF)
- KOHLER Faucet Spray Assy Trad. (1307777-G)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-300)
- KECKLEY 6" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-600)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-200)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-200)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS3THRSSAGSL-038)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-075)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25NLH)
- Keckley Ball Valves