Shop All Check Valves
Keckley
2-1/2" Cast Iron Wafer Check Valve
Mfr # DD1F-CI-34136-250
Zoro # G1613230
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Body Material Cast iron
- Material of Construction cast iron
- Cracking Pressure - Check Valves 1.046 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD1F-CI-34136-250
- Zoro # G1613230
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Width | 4 7/8 in |
Length | 2 1/8 in |
Overall Height | 2 1/8 in |
Pipe or Tube Size - Check Valves | 2 1/2 in |
Size | 2 1/2" |
Pipe or Tube Size | 2 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 2 1/2 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 150 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Stainless Steel, Flow - Valves 98 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SM360)
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNF18)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- ZURN 1-1/2" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6000-2-A-RB)
- KECKLEY 2-1/2" Wafer Check Valve, Body Material: Carbon Steel (21/2CW2R-CS-36336)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- KECKLEY 2" Wafer Check Valve (2CW2R-CS-36336)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 6" Globe Check Valve, Body Material: Cast iron (6CG3R-CI-B2334)
- KECKLEY 4" Globe Check Valve, Width: 9" (4CG1F-CI-B2334)
- ZORO SELECT 1-1/4" NPT Bronze Spring Check Valve (6AJY4)
- Keckley Valves