Shop All Y & Basket Strainers
Keckley
1/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG
Mfr # 1/41THS-CI062P34-BOKI-KT7
Zoro # G1612241
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 1/41THS-CI062P34-BOKI-KT7
- Zoro # G1612241
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/4" |
Length | 7-1/8" |
Height | 7 1/8 in |
Connection Size | 1/4 in |
Perforated Screen Size | 0.1250 in |
Description
Basket Strainer, Connection Size 1/4 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 7 1/8 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 200 psi @ 150 Degrees F WOG, For Use With Gas, Oil, Steam, Gasket Material Buna-N, Includes Screen Yes, Length 7 1/8 in, Perforated Screen Size 0.1250 in, Pipe Size 1/4 in, Series KT-7, Standards ASTM A 126 Class B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- ECCOTEMP EM-4.0 Electric Mini Storage Tank Water Heater (EM-4.0)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- IN-SINK-ERATOR Adapter, Mounting (11599-H)
- KECKLEY 3", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (31SJY-BC045P34-FTI-E)
- KECKLEY 1", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11THY-BCM20M34-FTI-F)
- KECKLEY 3", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (31THS-CI062P34-BOKI-KT7)
- KECKLEY 2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21SJY-BCM20M34-FTI-E)
- KECKLEY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFY-CI062P34-FBI-A7)
- KECKLEY 2-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (21/23THY-CI062P34-FTI-B7)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- Keckley Y & Basket Strainers