Shop All Y & Basket Strainers
Keckley
1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Mfr # 1/41THY-BCM20M34-FTI-F
Zoro # G1612716
original price:
$52.48
55% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Bronze
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 1/41THY-BCM20M34-FTI-F
- Zoro # G1612716
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/4" |
Length | 3-3/16" |
Height | 3 1/4 in |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Port 1 Connection Size | 1/4 in |
Port 3 Connection Size | 3/8 in |
Port 2 Connection Size | 1/4 in |
Description
Y Strainer, Pipe Size 1/4 in, Maximum Pressure at 100 deg F 200 psi, Length 3 1/4 in, Height 3 1/4 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 125, Cv Flow Factor 9.5 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG, Maximum Temperature 450 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 1/4 in, Port 1 Connection Type NPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1" Brass Safety Check Valve (SCVH8)
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- BECK 3" Close Black Pipe Nipple Sch 40 (0330045204)
- APACHE EVA Tubing Boxed 3/8" I.D. x 1/8" Wall - 100' Box (15018525)
- KECKLEY 1-1/2", Threaded, Carbon Steel, Y Strainer (11/25THY-CS045P34-GTI-SB7)
- KECKLEY 3/8", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/81THY-BCM20M34-FTI-F)
- KECKLEY 2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFS-CI125P34-FBI-GFV)
- KECKLEY 3/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/41THS-CI062P34-BOKI-KT7)
- KECKLEY 1/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/43THY-CIM20M34-FTI-B7)
- KECKLEY 1", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11THY-BCM20M34-FTI-F)
- KECKLEY 1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (1/21THY-BCM20M34-FTI-F)
- Keckley Y & Basket Strainers