Shop All Ball Valves
Keckley
1/4" NPT Stainless Steel Ball Valve Inline
Mfr # BVS2THFSSRGSL-025
Zoro # G1613337
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Body Seal Material Graphite
- Temp. Range -50 Degrees to 450 Degrees F
- Max. Steam Pressure 200 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2THFSSRGSL-025
- Zoro # G1613337
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.6 in |
Ball Opening Size | 0.43 in |
Nominal Valve Size | 1/4 in |
Handle Height | 2.2 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Length | 5.1 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 316 SS Threaded Tee (60TE111N010)
- VERSILON PEX Tubing, Clear, 5/16 in, 100 ft, 165F (ABH02022)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, Carbon Steel (R9H7300-PP)
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-3/8"dia (35263)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-075)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-038)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-300)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-600)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- ZORO SELECT 3/8" FNPT Carbon Steel Ball Valve Inline (32H961)
- Keckley Ball Valves