Shop All Ball Valves
Keckley
1/4" MNPT x FNPT Stainless Steel Ball Valve Inline
Mfr # BVS2MFFSSRGSL-025
Zoro # G6136965
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Type Locking Lever
- Port Full
- Stem Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2MFFSSRGSL-025
- Zoro # G6136965
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.6 in |
Handle Height | 2.2 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Ball Opening Size | 0.43 in |
Connection Size - Side 2 | 1/4 in |
Handle Length | 5.1 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-47)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF5)
- SANI-LAV Pistol Grip Water Nozzle, 3/4 in Female, 100 psi, 6.5 gpm, Safety Orange (N2)
- KECKLEY 1" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-100)
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-075)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- JOMAR VALVE 2-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- Keckley Ball Valves