Shop All Y & Basket Strainers
Keckley
1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG
Mfr # 1/21THS-CI062P34-BOKI-KT7
Zoro # G1612585
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 1/21THS-CI062P34-BOKI-KT7
- Zoro # G1612585
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Length | 7-1/8" |
Height | 7 1/8 in |
Perforated Screen Size | 0.0625 in |
Connection Size | 3/8 in |
Description
Basket Strainer, Connection Size 3/8 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 7 1/8 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 200 psi @ 150 Degrees F WOG, Cv Flow Factor 15 gpm, For Use With Gas, Oil, Steam, Gasket Material Buna-N, Includes Screen Yes, Length 4 5/8 in, Perforated Screen Size 0.0625 in, Pipe Size 1/2 in, Screen Area 12.56 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPP, Class 150 (ZUSA-PF-8226)
- IPS 1/2 in. Male Sweat Arrestor (86601)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- KECKLEY 10", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (102RFY-CS045P34-GBI-SA7)
- KECKLEY 3", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (32RFY-CS045P34-GBI-SA7)
- KECKLEY 1", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11THY-BCM20M34-FTI-F)
- KECKLEY 2", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (25THY-CS045P34-GTI-SB7)
- KECKLEY 3/4", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/41SJY-BCM20M34-FTI-E)
- KECKLEY 3/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (3/43THY-CIM20M34-FTI-B7)
- HAYWARD FLOW CONTROL 1/2", Threaded, PVC, Y Strainer, 150 psi (YS10050T)
- Keckley Y & Basket Strainers