Shop All Ball Valves
Keckley
1/2" Socket Stainless Steel Ball Valve Inline
Mfr # BVM3SWRSSRGSL-050
Zoro # G6136490
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Pressure 1920 psi CWP
- Ball Material 316 stainless steel
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVM3SWRSSRGSL-050
- Zoro # G6136490
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.7 in |
Handle Length | 4.3 in |
Ball Opening Size | 0.43 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 2.5 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 50 ft Length, Type ACR (D 22050P)
- PARKER 120V-Ac 1/4In 230Psi Npt Pneumatic Solenoid Valve (P2LBX592EEHDDA53)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size (H401007LS)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- KECKLEY 1-1/4" Socket Stainless Steel Ball Valve Inline (BVM3SWRSSRGSL-125)
- KECKLEY 1-1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-150)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS3THRSSAGSL-038)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-200)
- KECKLEY 1" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-100)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-038)
- DIXON TrueSeal Ball Valve, 3/8 in, Tube x Male NPTF Connector, Glass-Reinforced Polypropylene Body (PP6VMC6-MG)
- Keckley Valves