Shop All Ball Valves
Keckley
1/2" Socket Carbon Steel Ball Valve Inline
Mfr # BVM3SWRCSRGSL-050
Zoro # G6136700
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Ball Material 316 stainless steel
- Max. Steam Pressure 250 psi WSP
- Port Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVM3SWRCSRGSL-050
- Zoro # G6136700
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.7 in |
Ball Opening Size | 0.43 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 2.5 in |
Handle Length | 4.3 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- KEENEY MFG 1-1/4 x 9" Flex 'N Fix Extension Tube (PP21205)
- DIXON Polished 90deg., Weld Elbow 316LSS, 2-1/2" (B2WCL-R250P)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-075)
- KECKLEY 2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-200)
- KECKLEY 2-1/2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-250)
- KECKLEY 4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-400)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-200)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- HOMEWERKS 111-1-34-34 0.75 in. Compression Ball Valve (122585)
- Keckley Ball Valves