Shop All Ball Valves
Keckley
1/2" NPT Stainless Steel Ball Valve Inline
Mfr # BVS2THFSSRGSL-050
Zoro # G1612278
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Standards API 598,Fugitive Emissions API 641 Compliant
- Stem Type Blowout Proof
- Temp. Range -50 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2THFSSRGSL-050
- Zoro # G1612278
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.6 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 5.1 in |
Ball Opening Size | 0.5 in |
Handle Height | 2.2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 18)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 1" Pipe Size, CTS Spigot x CTS Hub (4137-168)
- WATTS Relief Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 Total Relief Kit)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2135)
- KECKLEY 3" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-300)
- KECKLEY 1" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-100)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-125)
- KECKLEY 3/8" FNPT Stainless Steel Ball Valve Inline (BVS6THRSSPGSL-038)
- ZORO SELECT 1 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04010)
- Keckley Ball Valves