Shop All Ball Valves
Keckley
1/2" MNPT x FNPT Stainless Steel Ball Valve Inline
Mfr # BVS2MFFSSRGSL-050
Zoro # G6136956
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
- Seat Material RPTFE
- Standards API 598, API 607 6th Edition Fire Test Approved,Fugitive Emissions API 641 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2MFFSSRGSL-050
- Zoro # G6136956
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.6 in |
Handle Height | 2.2 in |
Handle Length | 5.1 in |
Connection Size - Side 1 | 1/2 in |
Ball Opening Size | 0.5 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- JONES STEPHENS Closet Flange Ext Kit, Caulk (C88500C)
- KOHLER Verdera 20" X 30" Slow-Close Medicine (99003-NA)
- KECKLEY 1/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-025)
- KECKLEY 1" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-100)
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-300)
- KECKLEY 3/4" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-075)
- SHARKBITE Ball Valve, 1-1/4" Tube Size (UXLBV35)
- Keckley Valves