Shop All Ball Valves
Keckley
1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # BVS6THFSSPGSL-050
Zoro # G6135991
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Valve Structure Seal-Welded
- Ball Valve Product Group Manual
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS6THFSSPGSL-050
- Zoro # G6135991
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Height | 2.4 in |
Handle Length | 5.1 in |
Connection Size - Side 1 | 1/2 in |
Ball Opening Size | 0.5 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45 Street Elbow, Brass, 1/8 in, NPTF (1/8 CD45-B)
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size (449005)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 10)
- GEORG FISCHER 2" Threaded Socket CPVC/EPDM Spring Check Valve (163562107)
- KECKLEY 1" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-100)
- KECKLEY 3/4" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-075)
- KECKLEY 1-1/4" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-125)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-075)
- KECKLEY 2-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-250)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (75-105-41)
- Keckley Valves