Shop All Ball Valves
Keckley
1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # BVM3THFSSRGSL-050
Zoro # G6136405
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Compliance ASME B16.34 Class 800, NACE MR0175
- Temp. Range -50 Degrees to 500 Degrees F
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVM3THFSSRGSL-050
- Zoro # G6136405
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.8 in |
Nominal Valve Size | 1/2 in |
Ball Opening Size | 0.57 in |
Connection Size - Side 2 | 1/2 in |
Handle Length | 4.3 in |
Handle Height | 2.6 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tee, 1/4 In, Barbed, HDPE, PK10 (T0-4HDPE)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- MERIT BRASS CO 3/4 Lead Free Brass 45 Degree Elbow, FNPT, 125 PSI, Import (XNL102-12)
- BK RESOURCES Metering Faucet, Deck Mounted Single Supply (MF-1D-G)
- KECKLEY 2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-200)
- KECKLEY 1-1/4" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-125)
- KECKLEY 6" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-600)
- KECKLEY 4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-400)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-200)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7014664)
- Keckley Ball Valves