Shop All Ball Valves
Keckley
1/2" FNPT Carbon Steel Ball Valve Inline
Mfr # BVS2THFCSRGSL-050
Zoro # G6137017
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Handle Material 300 Stainless Steel
- Body Seal Material Graphite
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVS2THFCSRGSL-050
- Zoro # G6137017
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.6 in |
Connection Size - Side 2 | 1/2 in |
Handle Length | 5.1 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Ball Opening Size | 0.5 in |
Handle Height | 2.2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,220 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (70LF24801)
- ANVIL 1/2" FNPT Galvanized Tee (0311029805)
- ELKAY Sink, SS", Undr (ELUHAD281655)
- DANCO Stem Kohler 6N-3H Ll (9D0017009E)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-025)
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-125)
- KECKLEY 1" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-100)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-125)
- KECKLEY 1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-050)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1020)
- Keckley Valves