Shop All Check Valves
Keckley
12" Cast Iron Wafer Check Valve
Mfr # DD1F-CI-34136-912
Zoro # G2156920
product price: $1,197.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,197.99
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type Flanged
- Body Material Cast iron
- Compliance ASME B16.1, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
- Mechanism and Body Design Inline Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD1F-CI-34136-912
- Zoro # G2156920
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 12" |
Pipe or Tube Size - Check Valves | 12" |
Size | 12" |
Length | 5-5/8" |
Width | 16-1/8" |
Overall Height | 5-5/8" |
Pipe or Tube Size | 12 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 12 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 150 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Stainless Steel, Flow - Valves 4,300 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4X3/4 LF7RU2-U2)
- AMERICAN STANDARD Grid Strainr 3 12" Outlet IpsConec (7721.038.002)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 1/2" Pipe Size (C74087LF)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (466E-420)
- KECKLEY 3" Wafer Check Valve (3CW2R-CS-36336)
- KECKLEY 2-1/2" Globe Check Valve, Length: 7-5/8" (21/2CG3R-CI-B2334)
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- KECKLEY 6" Globe Check Valve, Body Material: Cast iron (6CG3R-CI-B2334)
- KECKLEY 4" Globe Check Valve, Width: 9" (4CG1F-CI-B2334)
- KECKLEY 8" Globe Check Valve, Length: 12" (8CG2R-CS-36336)
- APOLLO VALVES 1" Press Lead Free Bronze Ball Cone Check Valve (61LF10501PR)
- Keckley Valves