Shop All Check Valves
Keckley
10" Globe Check Valve, Length: 15-3/8"
Mfr # 10CG4R-36-36336
Zoro # G3819958
product price: $7,310.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,310.99
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
- Body Material Cast Stainless Steel
- Length 15-3/8"
- Width 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 10CG4R-36-36336
- Zoro # G3819958
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Length | 15-3/8" |
Width | 17-1/2" |
Size | 10" |
Details
Connection Type | Flanged |
Body Material | Cast Stainless Steel |
Max. Pressure | 720 psi @ 100 Degrees F |
Item | Globe Check Valve |
Description
Globe Check Vlv,SS Seat,SS316,300#,10 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-CP)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUA-WS1)
- DIAL MFG 1/4"Brs Cmp Float Valve (4153)
- PROPLUS Faucet Seat for Price Pfister, 21/32 x 18 Thread Brass (S2030LF)
- KECKLEY 10" Cast Iron Wafer Check Valve (DD1F-CI-34136-910)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 6" Wafer Check Valve, Body Material: Carbon Steel (6CW2R-CS-36336)
- KECKLEY 4" Globe Check Valve, Length: 9-1/8" (4CG4R-36-36336)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- KECKLEY 12" Cast Iron Wafer Check Valve (DD1F-CI-34136-912)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- Keckley Check Valves